
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 126127809
Mfr # PPL9020-3-25G-V
Zoro # G922461559
product price:Â $17.69
/ea
Sold in multiples of 3 for $53.07
Key Features
Filter Media
MICROGLASS
Replaces OEM Part
BALDWIN PT9310MPG, DONALDSON CM23003, DONALDSON P171715, FBN HI204618, FILTER-X XH01258, FILTREC D110G25A, FILTREC D110G25AV, HY-PRO HP8NL425MB, HY-PRO HP8NL425MV, IKRON HEK8520080ASFG025LCB, IKRON HHC01903, JURA FILTRATION SH63920, MAIN FILTER MF0058361,
OD Bottom
1.82
ID Top
1.01
Collapse Pressure
305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9020-3-25G-V
Zoro #
G922461559
UPC #
-
Country of Origin
United States
Dimensions
Height
3.39
Details
Filter Media
MICROGLASS
Replaces OEM Part
BALDWIN PT9310MPG, DONALDSON CM23003, DONALDSON P171715, FBN HI204618, FILTER-X XH01258, FILTREC D110G25A, FILTREC D110G25AV, HY-PRO HP8NL425MB, HY-PRO HP8NL425MV, IKRON HEK8520080ASFG025LCB, IKRON HHC01903, JURA FILTRATION SH63920, MAIN FILTER MF0058361,
OD Bottom
1.82
ID Top
1.01
Collapse Pressure
305
OD Top
1.82
Beta Ratio 1
200/20
Micron Rating
20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.