HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 126185102

  • Mfr # PPL9700-9-6G-B

  • Zoro # G222526668


product price:  $36.35
/ea
Sold in multiples of 2 for $72.70

Key Features

OD Bottom
3.8
OD Top
3.8
Replaces OEM Part
AIAG HF4051N, BALDWIN PT8364, BEHRINGER BEK906A, CATERPILLAR 0775479, CATERPILLAR 775479, CIM-TEK 30132, COMMERCIAL (PARKER) C925779, DONALDSON P169344, FAIREY ARLON (PARKER) RKH0906A, FILTER-MART 309130, FILTER-MART F97009K6B, FILTERSOFT H9709MCBL, FILTE
Height
9.25
ID Bottom
1.61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9700-9-6G-B
Zoro #
G222526668
UPC #
-
Country of Origin
United States

Dimensions

Height
9.25

Details

OD Bottom
3.8
OD Top
3.8
Replaces OEM Part
AIAG HF4051N, BALDWIN PT8364, BEHRINGER BEK906A, CATERPILLAR 0775479, CATERPILLAR 775479, CIM-TEK 30132, COMMERCIAL (PARKER) C925779, DONALDSON P169344, FAIREY ARLON (PARKER) RKH0906A, FILTER-MART 309130, FILTER-MART F97009K6B, FILTERSOFT H9709MCBL, FILTE
ID Bottom
1.61
Beta Ratio 1
200/4.5
Micron Rating
5
ID Top
1.61
Filter Media
MICROGLASS
Collapse Pressure
145

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products