HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 126185676

  • Mfr # PPL9600-8-10G-V

  • Zoro # G222521021


product price:  $30.99
/ea
Sold in multiples of 2 for $61.98

Key Features

OD Bottom
3.12
OD Top
3.12
Filter Media
MICROGLASS
Collapse Pressure
305
Height
8.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-8-10G-V
Zoro #
G222521021
UPC #
-
Country of Origin
United States

Dimensions

Height
8.31

Details

OD Bottom
3.12
OD Top
3.12
Filter Media
MICROGLASS
Collapse Pressure
305
Beta Ratio 1
200/13
Replaces OEM Part
AIAG HF3101F, AIAG HF3101N, AIRFIL AFKOVL8110, BALDWIN H8075, BALDWIN H9075, BEHRINGER BE9600812A, BEHRINGER BE9600812AV, BOMAG 7993014, CARQUEST 84852, CATERPILLAR 1340964, CATERPILLAR 3I0582, CINCINNATI 507054473, CROSLAND 7052, DINGBRO DDD0128, DONALDS
Micron Rating
10
ID Top
1.7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products