HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 126185685V

  • Mfr # PPL9600-13-6G-V

  • Zoro # G922493987


product price:  $47.55
/ea

Key Features

OD Bottom
3.12
OD Top
3.12
Height
12.96
ID Top
1.7
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-13-6G-V
Zoro #
G922493987
UPC #
-
Country of Origin
United States

Dimensions

Height
12.96

Details

OD Bottom
3.12
OD Top
3.12
ID Top
1.7
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5
Micron Rating
5
Collapse Pressure
305
Replaces OEM Part
AIRFIL AFKOVL826, ALLISON 1908013, ALLISON 23049373, ALLISON 29510910, BEHRINGER BE96001306A, BEHRINGER BE96001306AV, BIG A 92690, CARQUEST 85690, CASA DEL FILTRO VENETA CFV11317, CATERPILLAR 3I0626, CATERPILLAR 3I0710, DIAGNETICS LPA313V06, DIAMOND HD284

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.