HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 126187826

  • Mfr # PPR31-16-3G-V

  • Zoro # G922561129


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Height
15.26
OD Bottom
3.6
ID Top
1.88
Replaces OEM Part
DONALDSON DT061P5UM, DONALDSON P171413, DONALDSON P567053, FILTER-MART 280242, FILTER-X XH01936, FILTREC D732G03A, FILTREC D732G03AV, HY-PRO HP310L153MB, HY-PRO HP310L153MV, MAIN FILTER MF0059753, MAIN FILTER MF0059754, NATIONAL FILTERS 102187826, NATIONA
OD Top
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPR31-16-3G-V
Zoro #
G922561129
UPC #
-
Country of Origin
United States

Dimensions

Height
15.26

Details

OD Bottom
3.6
ID Top
1.88
Replaces OEM Part
DONALDSON DT061P5UM, DONALDSON P171413, DONALDSON P567053, FILTER-MART 280242, FILTER-X XH01936, FILTREC D732G03A, FILTREC D732G03AV, HY-PRO HP310L153MB, HY-PRO HP310L153MV, MAIN FILTER MF0059753, MAIN FILTER MF0059754, NATIONAL FILTERS 102187826, NATIONA
OD Top
3.6
Collapse Pressure
305
Filter Media
MICROGLASS
Micron Rating
3
Beta Ratio 1
200/3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.