HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 127115

  • Mfr # PSH1351-9-25G-HC-V

  • Zoro # G422470846


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Height
9.21
Micron Rating
20
OD Top
2.01
Beta Ratio 1
200/20
Replaces OEM Part
DONALDSON 55353, FILTER-X XH01415, FILTREC D131G25B, FILTREC D131G25BV, HY-PRO HP13HL925MB, HY-PRO HP13HL925MV, JURA FILTRATION SH63824, MAIN FILTER MF0058645, MAIN FILTER MF0058646, MP FILTRI HP1352A25AH, MP FILTRI HP1352A25AHP01, MP FILTRI HP1352A25HA,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH1351-9-25G-HC-V
Zoro #
G422470846
UPC #
-
Country of Origin
United States

Dimensions

Height
9.21

Details

Micron Rating
20
OD Top
2.01
Beta Ratio 1
200/20
Replaces OEM Part
DONALDSON 55353, FILTER-X XH01415, FILTREC D131G25B, FILTREC D131G25BV, HY-PRO HP13HL925MB, HY-PRO HP13HL925MV, JURA FILTRATION SH63824, MAIN FILTER MF0058645, MAIN FILTER MF0058646, MP FILTRI HP1352A25AH, MP FILTRI HP1352A25AHP01, MP FILTRI HP1352A25HA,
OD Bottom
2.01
Collapse Pressure
3045
Filter Media
MICROGLASS
ID Top
1.07

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.