HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 1301851013XV

  • Mfr # PPL9700-27-3G-V

  • Zoro # G222563403


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Height
28.08
OD Top
3.8
Micron Rating
3
OD Bottom
3.8
Collapse Pressure
145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9700-27-3G-V
Zoro #
G222563403
UPC #
-
Country of Origin
United States

Dimensions

Height
28.08

Details

OD Top
3.8
Micron Rating
3
OD Bottom
3.8
Collapse Pressure
145
Beta Ratio 1
200/3
ID Bottom
1.61
ID Top
1.61
Filter Media
MICROGLASS
Replaces OEM Part
DONALDSON DTHF4275UM, DONALDSON P566278, FAIREY ARLON (PARKER) RKH2703H, FILTER-MART F970027K3V, FILTERSOFT H9727MAVL, FILTER-X XH01854, FILTREC D652G03AV, HYDAC/HYCON 50327D03BNV, HYDAC/HYCON H3K003BNV, HYDRALUBE HL9700273UMV, HY-PRO HPKL273MV, MAIN FILT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.