Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 1301851033XV
- Mfr # PPL9700-27-10G-V
- Zoro # G322557272
product price:Â
$
98.65
/ea
Key Features
Replaces OEM Part
DONALDSON DTHF42714UM, DONALDSON P566280, FILTER-MART F970027K12V, FILTERSOFT H9727MDVL, FILTER-X XH01858, FILTREC D652G10AV, HYDAC/HYCON 50327D10BNV, HYDAC/HYCON H3K010BNV, HY-PRO HPKL2712MV, MAIN FILTER MF0059544, NATIONAL FILTERS 1011851033XV, NATIONAL
Filter Media
MICROGLASS
Height
28.08
Micron Rating
10
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-27-10G-V
- Zoro #
- G322557272
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DTHF42714UM, DONALDSON P566280, FILTER-MART F970027K12V, FILTERSOFT H9727MDVL, FILTER-X XH01858, FILTREC D652G10AV, HYDAC/HYCON 50327D10BNV, HYDAC/HYCON H3K010BNV, HY-PRO HPKL2712MV, MAIN FILTER MF0059544, NATIONAL FILTERS 1011851033XV, NATIONAL
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Bottom
- 1.61
- ID Top
- 1.61
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/13
- OD Top
- 3.8
- OD Bottom
- 3.8
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.