
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 130185204R
Mfr # PHY110-6-5G-V
Zoro # G622468001
product price:Â $27.45
/ea
Sold in multiples of 2 for $54.90
Key Features
Height
6.02
Filter Media
MICROGLASS
OD Top
1.85
Micron Rating
5
Replaces OEM Part
AIRFIL AFKOVL2675, BALDWIN PT23038MPG, BEHRINGER BE110P06A, BEHRINGER BE110P06AV, DONALDSON DT0110D8UM, DONALDSON P170602, DONALDSON P566659, EPPENSTEINER 9110H6XLA000P, EPPENSTEINER 9110LAH6SLA000P, EPPENSTEINER 9110LAH6XLA000P, EPPENSTEINER E400HL110H6L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PHY110-6-5G-V
Zoro #
G622468001
UPC #
-
Country of Origin
United States
Dimensions
Height
6.02
Details
Filter Media
MICROGLASS
OD Top
1.85
Micron Rating
5
Replaces OEM Part
AIRFIL AFKOVL2675, BALDWIN PT23038MPG, BEHRINGER BE110P06A, BEHRINGER BE110P06AV, DONALDSON DT0110D8UM, DONALDSON P170602, DONALDSON P566659, EPPENSTEINER 9110H6XLA000P, EPPENSTEINER 9110LAH6SLA000P, EPPENSTEINER 9110LAH6XLA000P, EPPENSTEINER E400HL110H6L
Beta Ratio 1
200/4.5
ID Top
0.87
Collapse Pressure
435
OD Bottom
1.85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.