HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 130185221R

  • Mfr # PHY110-6-5G-HC-V

  • Zoro # G822487901


product price:  $50.89
/ea

Key Features

Height
6.02
OD Bottom
1.85
ID Top
0.87
Filter Media
MICROGLASS
Collapse Pressure
3045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY110-6-5G-HC-V
Zoro #
G822487901
UPC #
-
Country of Origin
United States

Dimensions

Height
6.02

Details

OD Bottom
1.85
ID Top
0.87
Filter Media
MICROGLASS
Collapse Pressure
3045
OD Top
1.85
Replaces OEM Part
AIRFIL AFKOVL2675KP, BEHRINGER BE110P06AH, BEHRINGER BE110P06AHV, EPPENSTEINER 9110H6XLF000P, EPPENSTEINER 9110LAH6SLF000P, EPPENSTEINER 9110LAH6XLF000P, EPPENSTEINER E400HL110H62LLLA, FILTER-MART 050046, FILTER-X XH02120, FILTREC DHD110H05B, FILTREC DHD1
Micron Rating
5
Beta Ratio 1
200/4.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.