HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 130185654

  • Mfr # PPL9400-39-10G-V

  • Zoro # G322524250


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

ID Bottom
2.21
OD Top
3.79
ID Top
2.21
OD Bottom
3.79
Replaces OEM Part
BEHRINGER BE94003912A, CATERPILLAR 3I0614, DONALDSON DT94003914UM, DONALDSON P164561, DONALDSON P164562, DONALDSON P566457, EPPENSTEINER 169400H10LL981XP, EPPENSTEINER 169400XH10SLS000P, EPPENSTEINER 169400XH10SLS000V, EPPENSTEINER 169400XH10XLS000P, EPPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-39-10G-V
Zoro #
G322524250
UPC #
-
Country of Origin
United States

Dimensions

Height
38.82

Details

ID Bottom
2.21
OD Top
3.79
ID Top
2.21
OD Bottom
3.79
Replaces OEM Part
BEHRINGER BE94003912A, CATERPILLAR 3I0614, DONALDSON DT94003914UM, DONALDSON P164561, DONALDSON P164562, DONALDSON P566457, EPPENSTEINER 169400H10LL981XP, EPPENSTEINER 169400XH10SLS000P, EPPENSTEINER 169400XH10SLS000V, EPPENSTEINER 169400XH10XLS000P, EPPE
Micron Rating
10
Filter Media
MICROGLASS
Collapse Pressure
365
Beta Ratio 1
200/13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.