HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 130185812

  • Mfr # PPL8800-13-3G-V

  • Zoro # G822531628


product price:  $52.65
/ea

Key Features

Collapse Pressure
305
ID Top
1.95
Micron Rating
3
Height
12.91
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL8800-13-3G-V
Zoro #
G822531628
UPC #
-
Country of Origin
United States

Dimensions

Height
12.91

Details

Collapse Pressure
305
ID Top
1.95
Micron Rating
3
Filter Media
MICROGLASS
OD Top
3.39
Replaces OEM Part
DONALDSON DT8800135UM, DONALDSON P174531, DONALDSON P566480, FAIREY ARLON (PARKER) R880H1303A, FAIREY ARLON (PARKER) R880H1303H, FAIREY ARLON (PARKER) R880Z1303A, FAIREY ARLON (PARKER) R880Z1303H, FILTER-MART F880013K3B, FILTER-MART F880013K3V, FILTERSOFT
Beta Ratio 1
200/3
OD Bottom
3.39

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.