Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 130185833
- Mfr # PPL8800-16-6G-V
- Zoro # G322511946
product price:Â
$
62.15
/ea
Key Features
Replaces OEM Part
BALDWIN H9123, DONALDSON DT8800168UM, DONALDSON P170481, DONALDSON P566486, FAIREY ARLON (PARKER) R880H1606A, FAIREY ARLON (PARKER) R880H1606H, FAIREY ARLON (PARKER) R880Z1606A, FAIREY ARLON (PARKER) R880Z1606H, FILTER-MART F880016K06B, FILTER-MART F88001
Filter Media
MICROGLASS
Height
16.92
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8800-16-6G-V
- Zoro #
- G322511946
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN H9123, DONALDSON DT8800168UM, DONALDSON P170481, DONALDSON P566486, FAIREY ARLON (PARKER) R880H1606A, FAIREY ARLON (PARKER) R880H1606H, FAIREY ARLON (PARKER) R880Z1606A, FAIREY ARLON (PARKER) R880Z1606H, FILTER-MART F880016K06B, FILTER-MART F88001
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 305
- ID Top
- 1.95
- OD Top
- 3.39
- OD Bottom
- 3.39
Dimensions
- Height
- 16.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.