HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 130185991

  • Mfr # PPL8200-16-6G-V

  • Zoro # G322513490


product price:  $57.29
/ea

Key Features

ID Top
1.5
Collapse Pressure
305
Beta Ratio 1
200/4.5
Replaces OEM Part
DONALDSON DT8200168UM, DONALDSON P174546, DONALDSON P566471, EPPENSTEINER 168200H6LL428UP, FAIREY ARLON (PARKER) R820H1606A, FAIREY ARLON (PARKER) R820H1606H, FAIREY ARLON (PARKER) R820Z1606A, FAIREY ARLON (PARKER) R820Z1606H, FILTER-MART F820016K6B, FILT
OD Top
3.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL8200-16-6G-V
Zoro #
G322513490
UPC #
-
Country of Origin
United States

Dimensions

Height
16.8

Details

ID Top
1.5
Collapse Pressure
305
Beta Ratio 1
200/4.5
Replaces OEM Part
DONALDSON DT8200168UM, DONALDSON P174546, DONALDSON P566471, EPPENSTEINER 168200H6LL428UP, FAIREY ARLON (PARKER) R820H1606A, FAIREY ARLON (PARKER) R820H1606H, FAIREY ARLON (PARKER) R820Z1606A, FAIREY ARLON (PARKER) R820Z1606H, FILTER-MART F820016K6B, FILT
OD Top
3.09
Micron Rating
5
Filter Media
MICROGLASS
OD Bottom
3.01

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.