HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 130192042

  • Mfr # PPL9020-4-25G-V

  • Zoro # G922481717


product price:  $17.99
/ea
Sold in multiples of 3 for $53.97

Key Features

Filter Media
MICROGLASS
Beta Ratio 1
200/20
Collapse Pressure
305
Height
4.47
Micron Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-4-25G-V
Zoro #
G922481717
UPC #
-
Country of Origin
United States

Dimensions

Height
4.47

Details

Filter Media
MICROGLASS
Beta Ratio 1
200/20
Collapse Pressure
305
Micron Rating
20
OD Bottom
1.82
OD Top
1.82
Replaces OEM Part
AIRFIL AFKOVL9125, BALDWIN H8044, BALDWIN H9044, BEHRINGER BE9020425A, BEHRINGER BE9020425AV, BENDINI 128031, BUSSE HE219, CATERPILLAR 3I0651, DIAGNETICS LPD204V25, DIGOMA DGMH65, DONALDSON 40203, DONALDSON CM25003, DONALDSON DT9020425UM, DONALDSON P16513
ID Top
1.01

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.