HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 130192052

  • Mfr # PPL9650-8-6G-V

  • Zoro # G122490854


product price:  $38.35
/ea

Key Features

ID Top
1.7
Height
8.39
ID Bottom
1.7
OD Top
3.12
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9650-8-6G-V
Zoro #
G122490854
UPC #
-
Country of Origin
United States

Dimensions

Height
8.39

Details

ID Top
1.7
ID Bottom
1.7
OD Top
3.12
Collapse Pressure
305
Micron Rating
5
OD Bottom
3.12
Replaces OEM Part
AIRFIL AFKOVL816AVO, BALDWIN H8096, BALDWIN H9096, BEHRINGER BE9650806A, DIAGNETICS LPN308V06, DONALDSON DT965088UM, DONALDSON P165584, DONALDSON P566226, EPPENSTEINER 169650H6LL212SP, FAIREY ARLON (PARKER) R950H0806A, FAIREY ARLON (PARKER) R950Z0806A, FI
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.