HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 130192654

  • Mfr # PFA370-8-25G-V

  • Zoro # G822501591


product price:  $50.69
/ea

Key Features

Replaces OEM Part
AIRFIL AFKOVL9825, BALDWIN PT676, BUSSE HE221, CROSLAND 7044A, DONALDSON 40553, DONALDSON DT0370225UM, DONALDSON P173042, DONALDSON P567028, FAIREY ARLON (PARKER) 370L210A, FAIREY ARLON (PARKER) 370L223A, FAIREY ARLON (PARKER) 370P210, FAIREY ARLON (PARKE
Beta Ratio 1
200/20
Height
7.83
OD Bottom
3.68
Collapse Pressure
365
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFA370-8-25G-V
Zoro #
G822501591
UPC #
-
Country of Origin
United States

Dimensions

Height
7.83

Details

Replaces OEM Part
AIRFIL AFKOVL9825, BALDWIN PT676, BUSSE HE221, CROSLAND 7044A, DONALDSON 40553, DONALDSON DT0370225UM, DONALDSON P173042, DONALDSON P567028, FAIREY ARLON (PARKER) 370L210A, FAIREY ARLON (PARKER) 370L223A, FAIREY ARLON (PARKER) 370P210, FAIREY ARLON (PARKE
Beta Ratio 1
200/20
OD Bottom
3.68
Collapse Pressure
365
ID Top
1.89
OD Top
3.69
Micron Rating
20
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.