Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 130192655
- Mfr # PFA370-13-10G-V
- Zoro # G322509912
product price:Â
$
72.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL9910, DONALDSON 40652, DONALDSON DT0370314UM, DONALDSON P173045, DONALDSON P567031, FAIREY ARLON (PARKER) 370L305A, FAIREY ARLON (PARKER) 370L322A, FAIREY ARLON (PARKER) 370P305, FAIREY ARLON (PARKER) 370Z305A, FAIREY ARLON (PARKER) 370Z322A,
Filter Media
MICROGLASS
Height
12.6
Micron Rating
10
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA370-13-10G-V
- Zoro #
- G322509912
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL9910, DONALDSON 40652, DONALDSON DT0370314UM, DONALDSON P173045, DONALDSON P567031, FAIREY ARLON (PARKER) 370L305A, FAIREY ARLON (PARKER) 370L322A, FAIREY ARLON (PARKER) 370P305, FAIREY ARLON (PARKER) 370Z305A, FAIREY ARLON (PARKER) 370Z322A,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 365
- Beta Ratio 1
- 200/13
- ID Top
- 1.89
- OD Bottom
- 3.68
- OD Top
- 3.69
Dimensions
- Height
- 12.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.