HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131110813

  • Mfr # PMH034-6-20P-V

  • Zoro # G322503705


product price:  $51.89
/ea

Key Features

Collapse Pressure
435
Micron Rating
20
OD Bottom
3.08
OD Top
3.06
Filter Media
PAPER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH034-6-20P-V
Zoro #
G322503705
UPC #
-
Country of Origin
United States

Dimensions

Height
5.66

Details

Collapse Pressure
435
Micron Rating
20
OD Bottom
3.08
OD Top
3.06
Filter Media
PAPER
Replaces OEM Part
EPPENSTEINER 18140P25C000P, FILTER-X XH02451, FILTREC DMD034D20B, FILTREC DMD034D20V, MAIN FILTER MF0061119, MAIN FILTER MF0061120, NATIONAL FILTERS 106110813, NATIONAL FILTERS 131110813, NATIONAL FILTERS 141110813, PUROLATOR/FACET 2034EAH201N1, REXROTH 1
Beta Ratio 1
2/20/2026
ID Top
1.09

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.