HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131110892
- Mfr # PMH126-4-10G-V
- Zoro # G822474604
product price:Â
$
38.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1840H10SLG000P, EPPENSTEINER 1840H10XLG000P, FILTER-X XH02518, FILTREC DMD126E10B, FILTREC DMD126E10V, HYDAC/HYCON 1269168, HYDAC/HYCON 2040D10BN, HYDAC/HYCON 2040D10BNV, HY-PRO HP126NL410MB, HY-PRO HP126NL410MV, INTERNORMEN 300805, INTERNORM
Filter Media
MICROGLASS
Height
4.44
Micron Rating
10
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-10G-V
- Zoro #
- G822474604
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1840H10SLG000P, EPPENSTEINER 1840H10XLG000P, FILTER-X XH02518, FILTREC DMD126E10B, FILTREC DMD126E10V, HYDAC/HYCON 1269168, HYDAC/HYCON 2040D10BN, HYDAC/HYCON 2040D10BNV, HY-PRO HP126NL410MB, HY-PRO HP126NL410MV, INTERNORMEN 300805, INTERNORM
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.82
- ID Top
- 1.01
- OD Top
- 1.82
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
Dimensions
- Height
- 4.44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.