HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 13111112525SS
- Mfr # PMH8505-4-25SS
- Zoro # G022464702
product price:Â
$
54.59
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188205G25E000P, FILTER-X XH02324, FILTREC DMD0005B25B, HY-PRO HP150L425W, INTERNORMEN 301052, INTERNORMEN 04PI820525G16EO, MAHLE PI8205DRG25, MAIN FILTER MF0060849, NATIONAL FILTERS 106111131, NATIONAL FILTERS 11112525SS, NATIONAL FILTERS 131
Filter Media
304 SS WIRE
Height
3.69
Micron Rating
25
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-4-25SS
- Zoro #
- G022464702
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.69
Details
- Replaces OEM Part
- EPPENSTEINER 188205G25E000P, FILTER-X XH02324, FILTREC DMD0005B25B, HY-PRO HP150L425W, INTERNORMEN 301052, INTERNORMEN 04PI820525G16EO, MAHLE PI8205DRG25, MAIN FILTER MF0060849, NATIONAL FILTERS 106111131, NATIONAL FILTERS 11112525SS, NATIONAL FILTERS 131
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 1.78
- ID Top
- 1.01
- OD Top
- 1.78
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.