HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 13111112725SS
- Mfr # PMH8505-9-25SS
- Zoro # G122535296
product price:Â
$
72.29
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188211G25E000P, FILTER-X XH02364, FILTREC DMD0011B25B, HY-PRO HP300L1025W, INTERNORMEN 306485, INTERNORMEN 04PI821125G16EO, MAHLE PI8211DRG25, MAIN FILTER MF0060931, NATIONAL FILTERS 106111133, NATIONAL FILTERS 13111112725SS, REXROTH 188211G2
Filter Media
304 SS WIRE
Height
9.69
Micron Rating
25
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-9-25SS
- Zoro #
- G122535296
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 188211G25E000P, FILTER-X XH02364, FILTREC DMD0011B25B, HY-PRO HP300L1025W, INTERNORMEN 306485, INTERNORMEN 04PI821125G16EO, MAHLE PI8211DRG25, MAIN FILTER MF0060931, NATIONAL FILTERS 106111133, NATIONAL FILTERS 13111112725SS, REXROTH 188211G2
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 435
- OD Top
- 1.78
- OD Bottom
- 1.78
- ID Top
- 1.01
Dimensions
- Height
- 9.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.