HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 13111112940SS

  • Mfr # PMH8515-10-40SS

  • Zoro # G722524324


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

OD Top
3.32
ID Top
1.88
Filter Media
304 SS WIRE
Micron Rating
40
Replaces OEM Part
BALDWIN PT23020, EPPENSTEINER 188330G40E000P, FILTER-MART 060757, FILTER-X XH02405, FILTREC DMD0030B40B, HY-PRO HP800L1040W, INTERNORMEN 303580, INTERNORMEN 04PI833040G16EO, JURA FILTRATION SH84052, MAHLE PI8330DRG40, MAIN FILTER MF0061013, NATIONAL FILTE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH8515-10-40SS
Zoro #
G722524324
UPC #
-
Country of Origin
United States

Dimensions

Height
10.04

Details

OD Top
3.32
ID Top
1.88
Filter Media
304 SS WIRE
Micron Rating
40
Replaces OEM Part
BALDWIN PT23020, EPPENSTEINER 188330G40E000P, FILTER-MART 060757, FILTER-X XH02405, FILTREC DMD0030B40B, HY-PRO HP800L1040W, INTERNORMEN 303580, INTERNORMEN 04PI833040G16EO, JURA FILTRATION SH84052, MAHLE PI8330DRG40, MAIN FILTER MF0061013, NATIONAL FILTE
Collapse Pressure
435
OD Bottom
3.32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.