HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131111160

  • Mfr # PMH8515-15-10SS-HC

  • Zoro # G922571135


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

OD Bottom
3.3
OD Top
3.32
Micron Rating
10
Collapse Pressure
3045
Filter Media
304 SS WIRE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH8515-15-10SS-HC
Zoro #
G922571135
UPC #
-
Country of Origin
United States

Dimensions

Height
14.69

Details

OD Bottom
3.3
OD Top
3.32
Micron Rating
10
Collapse Pressure
3045
Filter Media
304 SS WIRE
ID Top
1.88
Replaces OEM Part
EPPENSTEINER 189145G10F000P, FILTER-X XH02438, FILTREC DMD0045W10B, HY-PRO HP1201L1510W, INTERNORMEN 306522, INTERNORMEN 04PI914510GHREO, MAHLE PI9145DRGVST10, MAIN FILTER MF0061081, NATIONAL FILTERS 106111160, NATIONAL FILTERS 131111160, REXROTH 189145G1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.