Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131111197
- Mfr # PEP20400-10-25P-V
- Zoro # G822473683
product price:Â
$
39.45
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20250P25A000P, FILTREC XD250C25A, FILTREC XD250C25AV, INTERNORMEN 306808, INTERNORMEN 01NL25025P30EP, JURA FILTRATION SH65594, MAHLE PI15025DN, MAHLE PI15025DNMIC25, MAIN FILTER MF0066449, MAIN FILTER MF0578628, NATIONAL FILTERS 131111197, RE
Filter Media
PAPER
Height
9.76
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-10-25P-V
- Zoro #
- G822473683
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- EPPENSTEINER 20250P25A000P, FILTREC XD250C25A, FILTREC XD250C25AV, INTERNORMEN 306808, INTERNORMEN 01NL25025P30EP, JURA FILTRATION SH65594, MAHLE PI15025DN, MAHLE PI15025DNMIC25, MAIN FILTER MF0066449, MAIN FILTER MF0578628, NATIONAL FILTERS 131111197, RE
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 305
- OD Top
- 3.15
- OD Bottom
- 3.15
- ID Top
- 1.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.