Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131111202
- Mfr # PEP20040-6-3G-V
- Zoro # G022472967
product price:Â
$
44.49
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20063H3SLA000P, EPPENSTEINER 20063H3XLA000P, FILTREC XD063G03A, FILTREC XD063G03AV, HYDAC/HYCON 319478, HYDAC/HYCON 0063DN003BN3HC, HYDAC/HYCON 0063DN003BN3HCV, HYDAC/HYCON 0063DN003BNHC, HYDAC/HYCON 0063DN003BNHCV, HY-PRO HP68NL63MB, HY-PRO
Filter Media
MICROGLASS
Height
6.18
Micron Rating
3
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-6-3G-V
- Zoro #
- G022472967
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20063H3SLA000P, EPPENSTEINER 20063H3XLA000P, FILTREC XD063G03A, FILTREC XD063G03AV, HYDAC/HYCON 319478, HYDAC/HYCON 0063DN003BN3HC, HYDAC/HYCON 0063DN003BN3HCV, HYDAC/HYCON 0063DN003BNHC, HYDAC/HYCON 0063DN003BNHCV, HY-PRO HP68NL63MB, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 1.75
- ID Top
- 0.87
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
- OD Bottom
- 1.75
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.