HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131111205
- Mfr # PEP20400-10-3G-V
- Zoro # G822508026
product price:Â
$
65.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20250H3SLA000P, EPPENSTEINER 20250H3XLA000P, FILTRATION GROUP N0250DN2003, FILTREC XD250G03A, FILTREC XD250G03AV, HYDAC/HYCON 319486, HYDAC/HYCON 0250DN003BN3HC, HYDAC/HYCON 0250DN003BN3HCV, HYDAC/HYCON 0250DN003BNHC, HYDAC/HYCON 0250DN003BNH
Filter Media
MICROGLASS
Height
9.76
Micron Rating
3
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-10-3G-V
- Zoro #
- G822508026
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20250H3SLA000P, EPPENSTEINER 20250H3XLA000P, FILTRATION GROUP N0250DN2003, FILTREC XD250G03A, FILTREC XD250G03AV, HYDAC/HYCON 319486, HYDAC/HYCON 0250DN003BN3HC, HYDAC/HYCON 0250DN003BN3HCV, HYDAC/HYCON 0250DN003BNHC, HYDAC/HYCON 0250DN003BNH
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.15
- ID Top
- 1.59
- Collapse Pressure
- 305
- OD Bottom
- 3.15
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.