HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131111209

  • Mfr # PEP20040-4-6G-V

  • Zoro # G722465580


product price:  $33.45
/ea
Sold in multiples of 2 for $66.90

Key Features

OD Top
1.75
Beta Ratio 1
200/4.5
ID Top
0.87
Height
3.86
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP20040-4-6G-V
Zoro #
G722465580
UPC #
-
Country of Origin
United States

Dimensions

Height
3.86

Details

OD Top
1.75
Beta Ratio 1
200/4.5
ID Top
0.87
Filter Media
MICROGLASS
Replaces OEM Part
EPPENSTEINER 20040H6SLA000P, EPPENSTEINER 20040H6XLA000P, FILTREC XD040G06A, FILTREC XD040G06AV, HYDAC/HYCON 1265316, HYDAC/HYCON 0040DN006BN3HC, HYDAC/HYCON 0040DN006BN3HCV, HYDAC/HYCON 0040DN006BNHC, HYDAC/HYCON 0040DN006BNHCV, HYDAC/HYCON 3510D05BNK, H
OD Bottom
1.75
Collapse Pressure
305
Micron Rating
5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.