Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131111210
- Mfr # PEP20040-6-6G-V
- Zoro # G822492295
product price:Â
$
44.49
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20063H6SLA000P, EPPENSTEINER 20063H6XLA000P, FILTREC XD063G06A, FILTREC XD063G06AV, HYDAC/HYCON 319479, HYDAC/HYCON 0063DN006BN3HC, HYDAC/HYCON 0063DN006BN3HCV, HYDAC/HYCON 0063DN006BNHC, HYDAC/HYCON 0063DN006BNHCV, HY-PRO HP68NL66MB, HY-PRO
Filter Media
MICROGLASS
Height
6.18
Micron Rating
5
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-6-6G-V
- Zoro #
- G822492295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20063H6SLA000P, EPPENSTEINER 20063H6XLA000P, FILTREC XD063G06A, FILTREC XD063G06AV, HYDAC/HYCON 319479, HYDAC/HYCON 0063DN006BN3HC, HYDAC/HYCON 0063DN006BN3HCV, HYDAC/HYCON 0063DN006BNHC, HYDAC/HYCON 0063DN006BNHCV, HY-PRO HP68NL66MB, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.75
- OD Top
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.