HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131111268
- Mfr # PEP20400-10-10G-HC-V
- Zoro # G322565734
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20250H10SLB000P, EPPENSTEINER 20250H10XLB000P, FILTER-MART 353084, FILTREC XD250G10B, FILTREC XD250G10BV, HYDAC/HYCON 319500, HYDAC/HYCON 0250DN010BH3HC, HYDAC/HYCON 0250DN010BH3HCV, HYDAC/HYCON 0250DN010BHHC, HYDAC/HYCON 0250DN010BHHCV, HY-P
Filter Media
MICROGLASS
Height
9.76
Micron Rating
10
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-10-10G-HC-V
- Zoro #
- G322565734
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- EPPENSTEINER 20250H10SLB000P, EPPENSTEINER 20250H10XLB000P, FILTER-MART 353084, FILTREC XD250G10B, FILTREC XD250G10BV, HYDAC/HYCON 319500, HYDAC/HYCON 0250DN010BH3HC, HYDAC/HYCON 0250DN010BH3HCV, HYDAC/HYCON 0250DN010BHHC, HYDAC/HYCON 0250DN010BHHCV, HY-P
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.07
- ID Top
- 1.58
- OD Top
- 3.07
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.