HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131184504
- Mfr # PMH8505-7-3G
- Zoro # G822471757
product price:Â
$
33.45
/ea
Sold in multiples of 2 for
$66.90
Key Features
Replaces OEM Part
AIRFIL AFKOVL2913, DONALDSON DT0255UM, DONALDSON P567085, EPPENSTEINER 182108H3SLE000P, EPPENSTEINER 182108H3XLE000P, FILTER-MART 050631, FILTER-X XH02349, FILTRATION GROUP M0008DN2003, FILTREC DMD0008E03B, HYDAC/HYCON 1269144, HYDAC/HYCON 2080D03BN, HY-P
Filter Media
MICROGLASS
Height
6.75
Micron Rating
3
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-7-3G
- Zoro #
- G822471757
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.75
Details
- Replaces OEM Part
- AIRFIL AFKOVL2913, DONALDSON DT0255UM, DONALDSON P567085, EPPENSTEINER 182108H3SLE000P, EPPENSTEINER 182108H3XLE000P, FILTER-MART 050631, FILTER-X XH02349, FILTRATION GROUP M0008DN2003, FILTREC DMD0008E03B, HYDAC/HYCON 1269144, HYDAC/HYCON 2080D03BN, HY-P
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.01
- OD Top
- 1.78
- Collapse Pressure
- 435
- OD Bottom
- 1.78
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.