HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131184510
- Mfr # PMH8505-7-20G-HC
- Zoro # G322501459
product price:Â
$
54.49
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 184208H20SLF000P, EPPENSTEINER 184208H20XLF000P, FILTER-MART 050618, FILTER-MART 050671, FILTER-X XH02356, FILTREC DMD0008F20B, HYDAC/HYCON 1269232, HYDAC/HYCON 2080D25BH, HY-PRO HP251L725M, INTERNORMEN 301049, INTERNORMEN 04PI420825VGHREO, J
Filter Media
MICROGLASS
Height
6.77
Micron Rating
20
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-7-20G-HC
- Zoro #
- G322501459
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.77
Details
- Replaces OEM Part
- EPPENSTEINER 184208H20SLF000P, EPPENSTEINER 184208H20XLF000P, FILTER-MART 050618, FILTER-MART 050671, FILTER-X XH02356, FILTREC DMD0008F20B, HYDAC/HYCON 1269232, HYDAC/HYCON 2080D25BH, HY-PRO HP251L725M, INTERNORMEN 301049, INTERNORMEN 04PI420825VGHREO, J
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.01
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.78
- OD Top
- 1.78
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.