HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 132127160
- Mfr # PSH3201-15-25P-V
- Zoro # G322561194
product price:Â
$
33.15
/ea
Sold in multiples of 2 for
$66.30
Key Features
Replaces OEM Part
FBN HI204608, FILTER-X XH01553, FILTREC D152C25A, FILTREC D152C25AV, MAIN FILTER MF0058965, MAIN FILTER MF0058966, MP FILTRI HP3203P25AN, MP FILTRI HP3203P25ANP01, MP FILTRI HP3203P25NA, MP FILTRI HP3203P25NAP01, MP FILTRI HP3203P25NV, MP FILTRI HP3203P25
Filter Media
PAPER
Height
14.76
Micron Rating
20
ID Top
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-15-25P-V
- Zoro #
- G322561194
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FBN HI204608, FILTER-X XH01553, FILTREC D152C25A, FILTREC D152C25AV, MAIN FILTER MF0058965, MAIN FILTER MF0058966, MP FILTRI HP3203P25AN, MP FILTRI HP3203P25ANP01, MP FILTRI HP3203P25NA, MP FILTRI HP3203P25NAP01, MP FILTRI HP3203P25NV, MP FILTRI HP3203P25
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.6
- Collapse Pressure
- 305
- OD Bottom
- 3.16
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.16
Dimensions
- Height
- 14.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.