HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 132127165

  • Mfr # PSH3201-20-10G-HC-V

  • Zoro # G622516962


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
10
Collapse Pressure
3045
ID Top
1.58
Beta Ratio 1
200/13
Height
20.47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH3201-20-10G-HC-V
Zoro #
G622516962
UPC #
-
Country of Origin
United States

Dimensions

Height
20.47

Details

Micron Rating
10
Collapse Pressure
3045
ID Top
1.58
Beta Ratio 1
200/13
OD Top
3.07
Filter Media
MICROGLASS
OD Bottom
3.07
Replaces OEM Part
FILTER-X XH01575, FILTREC D153G10B, FILTREC D153G10BV, HY-PRO HP32HL2010MB, HY-PRO HP32HL2010MV, JURA FILTRATION SH63844, MAIN FILTER MF0059009, MAIN FILTER MF0059010, MP FILTRI HP3204A10AH, MP FILTRI HP3204A10AHP01, MP FILTRI HP3204A10HA, MP FILTRI HP320

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.