Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 132127813
- Mfr # PPL9020-3-25SS-V
- Zoro # G822465572
product price:Â
$
43.15
/ea
Key Features
Replaces OEM Part
ATOS SPCFH6525, DONALDSON CM2303M, FILTER-X XH01263, FILTREC D110T25A, FILTREC D110T25AV, HY-PRO HP8NL425WB, HY-PRO HP8NL425WV, JURA FILTRATION SH63924, MAIN FILTER MF0058371, MAIN FILTER MF0058372, MP FILTRI HP0651M25AN, MP FILTRI HP0651M25ANP01, MP FILT
Filter Media
304 SS WIRE
Height
3.39
Micron Rating
25
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-3-25SS-V
- Zoro #
- G822465572
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- ATOS SPCFH6525, DONALDSON CM2303M, FILTER-X XH01263, FILTREC D110T25A, FILTREC D110T25AV, HY-PRO HP8NL425WB, HY-PRO HP8NL425WV, JURA FILTRATION SH63924, MAIN FILTER MF0058371, MAIN FILTER MF0058372, MP FILTRI HP0651M25AN, MP FILTRI HP0651M25ANP01, MP FILT
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.01
- OD Top
- 1.82
- Collapse Pressure
- 305
- OD Bottom
- 1.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.