HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 132127817

  • Mfr # PPL9020-3-25P-V

  • Zoro # G922468831


product price:  $13.19
/ea
Sold in multiples of 3 for $39.57

Key Features

ID Top
1.01
Collapse Pressure
305
Filter Media
PAPER
OD Bottom
1.82
Height
3.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-3-25P-V
Zoro #
G922468831
UPC #
-
Country of Origin
United States

Dimensions

Height
3.39

Details

ID Top
1.01
Collapse Pressure
305
Filter Media
PAPER
OD Bottom
1.82
Replaces OEM Part
BALDWIN PT9206, FILTER-X XH01251, FILTREC D110C25A, FILTREC D110C25AV, JURA FILTRATION SH63922, MAIN FILTER MF0058347, MAIN FILTER MF0058348, MP FILTRI HP0651P25AN, MP FILTRI HP0651P25ANP01, MP FILTRI HP0651P25NA, MP FILTRI HP0651P25NAP01, MP FILTRI HP065
Micron Rating
20
Beta Ratio 1
2/20/2026
OD Top
1.82

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products