HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 132127925
- Mfr # PPL9020-4-10SS-HC-V
- Zoro # G822492165
product price:Â
$
95.75
/ea
Key Features
Replaces OEM Part
FILTER-X XH01287, FILTREC D111T10B, FILTREC D111T10BV, HY-PRO HP21L418WB, HY-PRO HP21L418WV, MAIN FILTER MF0058405, MAIN FILTER MF0058406, MP FILTRI HP0652M10AH, MP FILTRI HP0652M10AHP01, MP FILTRI HP0652M10HA, MP FILTRI HP0652M10HAP01, MP FILTRI HP0652M1
Filter Media
304 SS WIRE
Height
4.47
Micron Rating
10
ID Top
1.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-10SS-HC-V
- Zoro #
- G822492165
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- FILTER-X XH01287, FILTREC D111T10B, FILTREC D111T10BV, HY-PRO HP21L418WB, HY-PRO HP21L418WV, MAIN FILTER MF0058405, MAIN FILTER MF0058406, MP FILTRI HP0652M10AH, MP FILTRI HP0652M10AHP01, MP FILTRI HP0652M10HA, MP FILTRI HP0652M10HAP01, MP FILTRI HP0652M1
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 1.05
- Collapse Pressure
- 3045
- OD Top
- 1.78
- OD Bottom
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.