Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 132128034
- Mfr # PPL9020-8-6G-HC-V
- Zoro # G322504481
product price:Â
$
49.29
/ea
Key Features
Replaces OEM Part
BEHRINGER BE9021806A, BEHRINGER BE9021806AV, CARQUEST 84859, EPPENSTEINER 169021H6LL205SP, EPPENSTEINER 169021H6LL2205SP, EPPENSTEINER 169021SH6SLF000P, EPPENSTEINER 169021SH6SLF000V, EPPENSTEINER 169021SH6XLF000P, EPPENSTEINER 169021SH6XLF000V, FILTER-MA
Filter Media
MICROGLASS
Height
8.19
Micron Rating
5
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-8-6G-HC-V
- Zoro #
- G322504481
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE9021806A, BEHRINGER BE9021806AV, CARQUEST 84859, EPPENSTEINER 169021H6LL205SP, EPPENSTEINER 169021H6LL2205SP, EPPENSTEINER 169021SH6SLF000P, EPPENSTEINER 169021SH6SLF000V, EPPENSTEINER 169021SH6XLF000P, EPPENSTEINER 169021SH6XLF000V, FILTER-MA
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.78
- Collapse Pressure
- 3045
- ID Top
- 1.05
- OD Bottom
- 1.78
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.