Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 132128043
- Mfr # PPL9020-8-25SS-V
- Zoro # G022466140
product price:Â
$
68.19
/ea
Key Features
Replaces OEM Part
DONALDSON CM2903M, FILTER-MART 288513, FILTER-X XH01321, FILTER-X XH01322, FILTRATION GROUP MP0653DN3025, FILTREC D112T25A, FILTREC D112T25AV, HY-PRO HP20L820WB, HY-PRO HP20L820WV, HY-PRO HP20L825WB, HY-PRO HP20L825WV, HY-PRO HP8NL825WB, HY-PRO HP8NL825WV
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
25
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-8-25SS-V
- Zoro #
- G022466140
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- DONALDSON CM2903M, FILTER-MART 288513, FILTER-X XH01321, FILTER-X XH01322, FILTRATION GROUP MP0653DN3025, FILTREC D112T25A, FILTREC D112T25AV, HY-PRO HP20L820WB, HY-PRO HP20L820WV, HY-PRO HP20L825WB, HY-PRO HP20L825WV, HY-PRO HP8NL825WB, HY-PRO HP8NL825WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 305
- OD Top
- 1.82
- ID Top
- 1.01
- OD Bottom
- 1.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.