HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 132128047

  • Mfr # PPL9020-8-25P-V

  • Zoro # G822492639


product price:  $18.29
/ea
Sold in multiples of 3 for $54.87

Key Features

Beta Ratio 1
2/20/2026
Collapse Pressure
305
Height
8.19
ID Top
1.01
Replaces OEM Part
FILTER-MART 282633, FILTER-X XH01299, FILTER-X XH01300, FILTREC D112C25A, FILTREC D112C25AV, JURA FILTRATION SH63940, MAIN FILTER MF0058425, MAIN FILTER MF0058426, MP FILTRI HP0653P25AN, MP FILTRI HP0653P25ANP01, MP FILTRI HP0653P25NA, MP FILTRI HP0653P25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-8-25P-V
Zoro #
G822492639
UPC #
-
Country of Origin
United States

Dimensions

Height
8.19

Details

Beta Ratio 1
2/20/2026
Collapse Pressure
305
ID Top
1.01
Replaces OEM Part
FILTER-MART 282633, FILTER-X XH01299, FILTER-X XH01300, FILTREC D112C25A, FILTREC D112C25AV, JURA FILTRATION SH63940, MAIN FILTER MF0058425, MAIN FILTER MF0058426, MP FILTRI HP0653P25AN, MP FILTRI HP0653P25ANP01, MP FILTRI HP0653P25NA, MP FILTRI HP0653P25
Micron Rating
20
Filter Media
PAPER
OD Bottom
1.82
OD Top
1.82

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products