HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 13718520425SS
- Mfr # PHY110-6-25SS-V
- Zoro # G022486186
product price:Â
$
62.15
/ea
Key Features
Replaces OEM Part
FILTRATION GROUP H0110DN3025AV, FILTREC DHD110S25B, FILTREC DHD110S25V, HYDAC/HYCON 2069159, HYDAC/HYCON 2070286, HYDAC/HYCON 0110D025WHC, HYDAC/HYCON 0110D025WHCV, HY-PRO HP06DNL725WB, HY-PRO HP06DNL725WV, INTERNORMEN 323407, INTERNORMEN 020110D25G30HCEP
Filter Media
304 SS WIRE
Height
6.02
Micron Rating
25
OD Bottom
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY110-6-25SS-V
- Zoro #
- G022486186
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.02
Details
- Replaces OEM Part
- FILTRATION GROUP H0110DN3025AV, FILTREC DHD110S25B, FILTREC DHD110S25V, HYDAC/HYCON 2069159, HYDAC/HYCON 2070286, HYDAC/HYCON 0110D025WHC, HYDAC/HYCON 0110D025WHCV, HY-PRO HP06DNL725WB, HY-PRO HP06DNL725WV, INTERNORMEN 323407, INTERNORMEN 020110D25G30HCEP
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 1.85
- ID Top
- 0.87
- Collapse Pressure
- 435
- OD Top
- 1.85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.