HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141110887
- Mfr # PMH126-4-10P-V
- Zoro # G022484571
product price:Â
$
21.79
/ea
Sold in multiples of 2 for
$43.58
Key Features
Replaces OEM Part
EPPENSTEINER 1840P10G000P, FILTER-X XH02523, FILTREC DMD126K10B, FILTREC DMD126K10V, MAHLE 852126MIC10, MAIN FILTER MF0061272, MAIN FILTER MF0061273, NATIONAL FILTERS 106110887, NATIONAL FILTERS 131110887, NATIONAL FILTERS 141110887, PARKER G02886, PARKER
Filter Media
PAPER
Height
4.44
Micron Rating
10
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-10P-V
- Zoro #
- G022484571
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1840P10G000P, FILTER-X XH02523, FILTREC DMD126K10B, FILTREC DMD126K10V, MAHLE 852126MIC10, MAIN FILTER MF0061272, MAIN FILTER MF0061273, NATIONAL FILTERS 106110887, NATIONAL FILTERS 131110887, NATIONAL FILTERS 141110887, PARKER G02886, PARKER
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 1.82
- ID Top
- 1.01
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 1.82
- Collapse Pressure
- 305
Dimensions
- Height
- 4.44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.