Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141110952
- Mfr # PMH149-3-10G-V
- Zoro # G822460775
product price:Â
$
36.89
/ea
Sold in multiples of 2 for
$73.78
Key Features
Replaces OEM Part
EPPENSTEINER 185H10SLG000P, EPPENSTEINER 185H10XLG000P, FILTER-X XH02567, FILTREC DMD149E10B, FILTREC DMD149E10V, HYDAC/HYCON 1269174, HYDAC/HYCON 2005D10BN, HYDAC/HYCON 2005D10BNV, HY-PRO HP40L310MB, MAHLE 77684640, MAHLE 852149PS10, MAHLE 852149SM10, MA
Filter Media
MICROGLASS
Height
2.75
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH149-3-10G-V
- Zoro #
- G822460775
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.75
Details
- Replaces OEM Part
- EPPENSTEINER 185H10SLG000P, EPPENSTEINER 185H10XLG000P, FILTER-X XH02567, FILTREC DMD149E10B, FILTREC DMD149E10V, HYDAC/HYCON 1269174, HYDAC/HYCON 2005D10BN, HYDAC/HYCON 2005D10BNV, HY-PRO HP40L310MB, MAHLE 77684640, MAHLE 852149PS10, MAHLE 852149SM10, MA
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- ID Top
- 0.64
- Collapse Pressure
- 435
- OD Bottom
- 1.19
- OD Top
- 1.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.