Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141111129100SS
Mfr # PMH8515-10-100SS
Zoro # G822535862
product price:Â
$
99.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188530G100E000P, FILTER-MART 050996, FILTER-X XH02402, FILTREC DMD0030B100B, HYDAC/HYCON 1268888, HYDAC/HYCON 2300D100W, HY-PRO HP800L10100W, IMEX IMM10082254, INTERNORMEN 300825, INTERNORMEN 04PI8530100G16EO, JURA FILTRATION SH84064, MAHLE P
Filter Media
304 SS WIRE
Height
10.04
Micron Rating
100
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-10-100SS
- Zoro #
- G822535862
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.04
Details
- Replaces OEM Part
- EPPENSTEINER 188530G100E000P, FILTER-MART 050996, FILTER-X XH02402, FILTREC DMD0030B100B, HYDAC/HYCON 1268888, HYDAC/HYCON 2300D100W, HY-PRO HP800L10100W, IMEX IMM10082254, INTERNORMEN 300825, INTERNORMEN 04PI8530100G16EO, JURA FILTRATION SH84064, MAHLE P
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 3.32
- ID Top
- 1.88
- Collapse Pressure
- 435
- OD Bottom
- 3.32