Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141127803
- Mfr # PPL9020-3-3G-V
- Zoro # G822461109
product price:Â
$
19.69
/ea
Sold in multiples of 2 for
$39.38
Key Features
Replaces OEM Part
DONALDSON CM23001, FILTER-X XH01252, FILTREC D110G03A, FILTREC D110G03AV, HY-PRO HP8NL43MB, HY-PRO HP8NL43MV, IKRON HEK8520080ASFG006LCB, IKRON HHC01901, JURA FILTRATION SH63917, MAIN FILTER MF0058349, MAIN FILTER MF0058350, MP FILTRI HP0651A03AN, MP FILT
Filter Media
MICROGLASS
Height
3.39
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-3-3G-V
- Zoro #
- G822461109
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- DONALDSON CM23001, FILTER-X XH01252, FILTREC D110G03A, FILTREC D110G03AV, HY-PRO HP8NL43MB, HY-PRO HP8NL43MV, IKRON HEK8520080ASFG006LCB, IKRON HHC01901, JURA FILTRATION SH63917, MAIN FILTER MF0058349, MAIN FILTER MF0058350, MP FILTRI HP0651A03AN, MP FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- ID Top
- 1.01
- Beta Ratio 1
- 200/3
- OD Bottom
- 1.82
- OD Top
- 1.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.