Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141127806
Mfr # PPL9020-3-10G-HC-V
Zoro # G022471168
product price:Â
$
40.29
/ea
Key Features
Replaces OEM Part
BENATI 1816106, FILTER-X XH01257, FILTRATION GROUP MP0651DH2010, FILTREC D110G10B, FILTREC D110G10BV, IKRON HHC01971, JURA FILTRATION SH63802, MAIN FILTER MF0058359, MAIN FILTER MF0058360, MP FILTRI HP0651A10AH, MP FILTRI HP0651A10AHP01, MP FILTRI HP0651A
Filter Media
MICROGLASS
Height
3.39
Micron Rating
10
ID Top
1.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-3-10G-HC-V
- Zoro #
- G022471168
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- BENATI 1816106, FILTER-X XH01257, FILTRATION GROUP MP0651DH2010, FILTREC D110G10B, FILTREC D110G10BV, IKRON HHC01971, JURA FILTRATION SH63802, MAIN FILTER MF0058359, MAIN FILTER MF0058360, MP FILTRI HP0651A10AH, MP FILTRI HP0651A10AHP01, MP FILTRI HP0651A
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.05
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.78
- OD Top
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.