Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141127817
- Mfr # PPL9020-3-25P-V
- Zoro # G822468214
product price:Â
$
13.19
/ea
Sold in multiples of 3 for $39.57
Key Features
Replaces OEM Part
BALDWIN PT9206, FILTER-X XH01251, FILTREC D110C25A, FILTREC D110C25AV, JURA FILTRATION SH63922, MAIN FILTER MF0058347, MAIN FILTER MF0058348, MP FILTRI HP0651P25AN, MP FILTRI HP0651P25ANP01, MP FILTRI HP0651P25NA, MP FILTRI HP0651P25NAP01, MP FILTRI HP065
Filter Media
PAPER
Height
3.39
Micron Rating
20
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-3-25P-V
- Zoro #
- G822468214
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- BALDWIN PT9206, FILTER-X XH01251, FILTREC D110C25A, FILTREC D110C25AV, JURA FILTRATION SH63922, MAIN FILTER MF0058347, MAIN FILTER MF0058348, MP FILTRI HP0651P25AN, MP FILTRI HP0651P25ANP01, MP FILTRI HP0651P25NA, MP FILTRI HP0651P25NAP01, MP FILTRI HP065
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 1.82
- Beta Ratio 1
- 2/20/2026
- OD Top
- 1.82
- Collapse Pressure
- 305
- ID Top
- 1.01