Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141127927
Mfr # PPL9020-4-25SS-HC-V
Zoro # G622506130
product price:Â
$
91.75
/ea
Key Features
Replaces OEM Part
FILTER-X XH01291, FILTREC D111T25B, FILTREC D111T25BV, HY-PRO HP21L425WB, HY-PRO HP21L425WV, HY-PRO HP8HL425WB, HY-PRO HP8HL425WV, MAIN FILTER MF0058413, MAIN FILTER MF0058414, MP FILTRI HP0652M25AH, MP FILTRI HP0652M25AHP01, MP FILTRI HP0652M25HA, MP FIL
Filter Media
304 SS WIRE
Height
4.47
Micron Rating
25
ID Top
1.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-25SS-HC-V
- Zoro #
- G622506130
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- FILTER-X XH01291, FILTREC D111T25B, FILTREC D111T25BV, HY-PRO HP21L425WB, HY-PRO HP21L425WV, HY-PRO HP8HL425WB, HY-PRO HP8HL425WV, MAIN FILTER MF0058413, MAIN FILTER MF0058414, MP FILTRI HP0652M25AH, MP FILTRI HP0652M25AHP01, MP FILTRI HP0652M25HA, MP FIL
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.05
- Collapse Pressure
- 3045
- OD Top
- 1.78
- OD Bottom
- 1.78