HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141184519

  • Mfr # PMH8515-6-20P

  • Zoro # G822521476


product price:  $31.99
/ea
Sold in multiples of 2 for $63.98

Key Features

Micron Rating
20
ID Top
1.88
Height
5.59
OD Bottom
3.32
Beta Ratio 1
2/20/2026
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH8515-6-20P
Zoro #
G822521476
UPC #
-
Country of Origin
United States

Dimensions

Height
5.59

Details

Micron Rating
20
ID Top
1.88
OD Bottom
3.32
Beta Ratio 1
2/20/2026
Replaces OEM Part
BITZER 3620402, DONALDSON P174290, EPPENSTEINER 181015P25E000P, FILTER-MART 012203, FILTER-MART 051114, FILTER-X XH02388, FILTREC DMD0015D20B, JURA FILTRATION SH84099, MAHLE PI1015MIC25, MAIN FILTER MF0060979, NATIONAL FILTERS 105184519, NATIONAL FILTERS
Filter Media
PAPER
Collapse Pressure
435
OD Top
3.32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products