HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141185375G
- Mfr # PHY60-3-10P-V
- Zoro # G722464637
product price:Â
$
18.25
/ea
Sold in multiples of 3 for
$54.75
Key Features
Replaces OEM Part
HYDAC/HYCON 0060D010PHC, HYDAC/HYCON 0060D010PHCV, NATIONAL FILTERS 106185375G, NATIONAL FILTERS 141185375G, REXROTH 960P10A000M, REXROTH 960P10A000V, SWIFT SF060DN310C, SWIFT SF060DN310CV
Filter Media
PAPER
Height
3.31
Micron Rating
10
OD Bottom
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY60-3-10P-V
- Zoro #
- G722464637
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.31
Details
- Replaces OEM Part
- HYDAC/HYCON 0060D010PHC, HYDAC/HYCON 0060D010PHCV, NATIONAL FILTERS 106185375G, NATIONAL FILTERS 141185375G, REXROTH 960P10A000M, REXROTH 960P10A000V, SWIFT SF060DN310C, SWIFT SF060DN310CV
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 1.85
- ID Top
- 0.87
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/10/2026
- OD Top
- 1.85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.